100BTB14

COMPARE

100BTB14

Description
100BTB14 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 14T BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 100BTB14

BDI # 614235

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 5.618
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.226
Other Features: Taper Lock Bushing
Global Part Number GPN: 31901
Pitch Diameter - Millimeter: 142.697
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY