D100B19
Description
D100B19 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D100B19
BDI # 607300
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Global Part Number GPN:
30487
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore