E100B15H

COMPARE

E100B15H

Description
E100B15H SPROCKET ; 3 STRAND 1-1/4IN PITCH 15 TEETH

MARTIN SPROCKET & GR

Part # E100B15H

BDI # 21854741

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.013

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.63
Pitch Diameter - Millimeter: 152.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY