12B17
Description
12B17 ROLLER CHAIN SPROCKET ; RSB 12B-1 CHAIN 17T B-HUB ONE SIDE
Part # 12B17
BDI # 614867
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Simplex Type
Global Part Number GPN:
570007
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore
PHS 12B-1DSA17
Description
PHS 12B-1DSA17 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1DSA17
BDI # 1285990
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Simplex Type
Global Part Number GPN:
569518
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore
HA12B17 X 30MM PB
Description
HA12B17 X 30MM PB RLR CHN SPROCKET
Part # HA12B17 X 30MM PB
BDI # 25200481
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.081
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
30MM Plain Bore
Pitch Diameter - Millimeter:
103.67
Mounting Method:
Rough Bore