Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Simplex Type
Global Part Number GPN:
570003
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
12BTB24H
Description
12BTB24H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB24H
BDI # 614836
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
571002
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
PHS 12B-1BH24
Description
PHS 12B-1BH24 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1BH24
BDI # 1285923
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
H12A24 X 19MM RSB
Description
H12A24 X 19MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A24
BDI # 22382960
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore