40B36
Description
40B36 ROLLER CHAIN SPROCKET ; 1/2" P 36T 5/8" MIN PLAIN BORE
Part # 40B36
BDI # 620202
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Global Part Number GPN:
36165
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
40BS36 1
Description
40BS36 1 ROLLER CHAIN SPROCKET ; 1/2" P 36T 1" BORE
Part # 40BS36 1
BDI # 619862
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
With 2 Set Screw
Global Part Number GPN:
33095
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore
40BS36SS 3/4
Description
40BS36SS 3/4 SPROCKET ; 3/4IN BORE 36 TEETH MILD STEEL STRAND
Part # 40BS36SS 3/4
BDI # 21445251
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.015
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore
40BS36ZP X 3/4
Description
40BS36ZP X 3/4 SPROCKET ; SGL BORED TO SIZE SPROCKET 1/2IN PITCH
Part # 40BS36ZP X 3/4
BDI # 21445252
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore