50BTB23
Description
50BTB23 ROLLER CHAIN SPROCKET ; 5/8" P 23T BORE FOR 2012 BUSHING
Part # 50BTB23
BDI # 621910
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32136
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
50BS23 1 3/16
Description
50BS23 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 23T 1-3/16" BORE
Part # 50BS23 1 3/16
BDI # 621453
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Global Part Number GPN:
33744
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
H50SDS23
Description
H50SDS23 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 23T QD-BUSH W/HT
Part # 50SDS23H
BDI # 920260
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
50BS23HT 1 1/8
Description
50BS23HT 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 50BS23HT 1 1/8
BDI # 621461
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Global Part Number GPN:
33478
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
50BS23 1
Description
50BS23 1 ROLLER CHAIN SPROCKET ; 5/8" P 23T 1" BORE
Part # 50BS23 1
BDI # 621449
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Global Part Number GPN:
33200
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore