H50A22
Description
50A22 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 22T A-PLATE W/HT
Part # 50A22
BDI # 913781
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.722
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
50SDS22H
Description
50SDS22H ROLLER CHAIN SPROCKET ; 5/8" P 22T HT BORE FOR SDS BUSHING
Part # 50SDS22H
BDI # 622123
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31007
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
50BS22HT 1 1/4
Description
50BS22HT 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 22T HT 1-1/4" BORE
Part # 50BS22HT 1 1/4
BDI # 621443
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
34023
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
50BS22HT 1
Description
50BS22HT 1 ROLLER CHAIN SPROCKET ; 5/8" P 22T HT 1" BORE
Part # 50BS22HT 1
BDI # 621441
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
33199
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
50P22H
Description
50P22H ROLLER CHAIN SPROCKET ; 5/8" P 22T HT BORE FOR P BUSHING
Part # 50P22H
BDI # 622073
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Split Taper Bushing
Global Part Number GPN:
571662
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed