D50B12H

COMPARE

D50B12H

Description
D50B12H ROLLER CHAIN SPROCKET ; 5/8" P 12T HT DOUBLE 5/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B12H

BDI # 607834

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 2.415
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.708
Other Features: Duplex Type
Global Part Number GPN: 30623
Pitch Diameter - Millimeter: 61.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D50B25H X 1-3/8 5/16X5/3 KWSS

COMPARE

D50B25H X 1-3/8 5/16X5/3 KWSS

Description
D50B25H X 1-3/8 5/16X5/3 KWSS SPKT

MARTIN SPROCKET & GR

Part # D50B25H X 1-3/8 5/16X5/3 KWSS

BDI # 24673628

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.987
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.323
Other Features: With Set Screw
Pitch Diameter - Millimeter: 126.66
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY