D50BS12H X 1-1/8 1/4X1/8 KW
Description
D50BS12H X 1-1/8 1/4X1/8 KW CHN SPROCKET ; 5/8" P HT DOUBLE 1-1/8 BORE
Part # D50BS12H X 1-1/8 1/4X1/8 KW
BDI # 22498354
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Winch Sprocket | With 2 Set Screw
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
D50B12 X 1.125 ALT
Description
D50B12 X 1.125 ALT RLR CHAIN SPROCKET ; 1.125 BORE
Part # D50B12 X 1.125 ALT
BDI # 24756751
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
D50B12 X 1-1/4 KW 2SS
Description
D50B12 X 1-1/4 KW 2SS SPROCKET ; 1-1/4"BORE 12T CHAIN #50
Part # D50B12 X 1-1/4 KW 2SS
BDI # 24299548
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
D50B12H X 1
Description
D50B12H X 1 SPROCKET ; BORE 1" KWY 1/4 X 1/8 SS SIZE 1/4-20
Part # D50B12H X 1
BDI # 24050766
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore