60B42
Description
60B42 ROLLER CHAIN SPROCKET ; RSB 60 CHAIN 42T B-HUB ONE SIDE
Part # 60B42
BDI # 623496
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Global Part Number GPN:
36330
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore
60BTB42
Description
60BTB42 ROLLER CHAIN SPROCKET ; 3/4" P 42T BORE FOR 2012 BUSHING
Part # 60BTB42
BDI # 623437
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32206
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed