80SF32
Description
80SF32 ROLLER CHAIN SPROCKET ; 1" P 32T BORE FOR SF BUSHING
Part # 80SF32
BDI # 625362
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
QD Bushing
Global Part Number GPN:
31126
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Bushed
80Q32H
Description
80Q32H ROLLER CHAIN SPROCKET ; 1" P 32T Q1 BUSHED W/HARDENED TEETH
Part # 80Q32
BDI # 17159929
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
Split Taper Bushing
Global Part Number GPN:
573369
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Bushed