80R42
Description
80R42 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SINGLE BUSHED
Part # 1172030
BDI # 312265
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
Split Taper Bushing
Global Part Number GPN:
9876
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Bushed
80SF32
Description
80SF32 ROLLER CHAIN SPROCKET ; 1" P 32T BORE FOR SF BUSHING
Part # 80SF32
BDI # 625362
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
QD Bushing
Global Part Number GPN:
31126
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Bushed
80Q48
Description
80Q48 ROLLER CHAIN SPROCKET ; 80 CHAIN 48 TEETH B-HUB ONE SIDE
Part # 1172089
BDI # 312256
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Split Taper Bushing
Global Part Number GPN:
9881
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
80SF48
Description
80SF48 ROLLER CHAIN SPROCKET ; 1" P 48T BORE FOR SF BUSHING
Part # 80SF48
BDI # 625370
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
QD Bushing
Global Part Number GPN:
31134
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38154
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed