80SK15
Description
80SK15 ROLLER CHAIN SPROCKET ; 1" P 15T BORE FOR SK BUSHING
Part # 80SK15
BDI # 625377
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31141
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
80 RIV 50FT
Description
RS80-1-R50 ROLLER CHAIN ; 1" P RIVETED 1 STRAND 50' REEL
Part # 80RR50
BDI # 903841
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
R-Type Roller
Chain Series:
Standard
Internal Special Features:
No
80 CONNECTING LINK CP
Description
80 CONNECTING LINK CP CONNECTING LINK
Part # 80A1S11I
BDI # 17281675
Features
Roller Width - Inch:
0.62
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
80BS12 1 1/4
Description
80BS12 1 1/4 ROLLER CHAIN SPROCKET ; 1" P 12T 1-1/4" BORE
Part # 80BS12 1 1/4
BDI # 624496
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Global Part Number GPN:
34143
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
80BS15 1 3/4
Description
80BS15 1 3/4 ROLLER CHAIN SPROCKET ; 1" P 15T 1-3/4" BORE
Part # 80BS15 1 3/4
BDI # 624567
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
With 2 Set Screw
Global Part Number GPN:
35219
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore