Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Split Taper Bushing
Global Part Number GPN:
571292
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
D80R22H
Description
D80R22H ROLLER CHAIN SPROCKET ; BUSHED 80-2 CHAIN 22T 2 ROW
Part # D80R22H
BDI # 608155
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Split Taper Bushing
Global Part Number GPN:
571293
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed
D80B13H
Description
D80B13H ROLLER CHAIN SPROCKET ; 1" P 13T HT DOUBLE 1" MIN PLAIN BORE
Part # D80B13H
BDI # 608104
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Duplex Type
Global Part Number GPN:
30686
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Split Taper Bushing
Global Part Number GPN:
571289
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
D80Q17H
Description
D80Q17H ROLLER CHAIN SPROCKET ; 1" P 17T HT DOUBLE BORE FOR Q BUSH
Part # D80Q17H
BDI # 608150
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Global Part Number GPN:
571288
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed