Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.196
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
D80BS24HW 2
Description
D80BS24HW 2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # D80BS24HW 2
BDI # 608096
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Winch Sprocket | With Set Screw
Global Part Number GPN:
569923
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Split Taper Bushing
Global Part Number GPN:
10052
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Bushed
D80B24H
Description
D80B24H ROLLER CHAIN SPROCKET ; 1" P 24T HT DOUBLE 1" MIN PLAIN BORE
Part # D80B24H
BDI # 608115
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Duplex Type
Global Part Number GPN:
30697
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Global Part Number GPN:
37302
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore