Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 0.91 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4.318
Color:
Black
Product Name:
Tubing
380 1LB IDH 135424
Description
380 1LB IDH 135424 INSTANT ADHESIVE ; 38061 BLACK MAX 380 1LB
Part # 135424
BDI # 1055402
Features
Other Features:
Cyanoacrylate Technology | Room Temperature Cure | Rubber Toughened | Temperature Range -54 to 107 Deg C
Product Name And Type:
General Purpose Instant Adhesive
Container Type:
Bottle
Typical Use:
Small Gap | Multipurpose
Texture:
Viscous Liquid
Color:
Black
Features
Other Features:
Multi Purpose | Room Temperature Cure | Non Sag | Dielectric | Food Grade | Temperature Range -60 to 205 Deg C
Container Type:
Tube
Typical Use:
Multipurpose | Black
Texture:
Paste
Color:
Black
Product Name:
Gasketing
Product Type:
RTV Silicone
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.236
Outside Diameter - Millimeter:
6
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 15 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4
Color:
Black
Product Name:
Tubing
SI 5900 300ML IDH 212184
Description
SI 5900 300ML IDH 212184 GASKETING ; 20166 MPSEAL 5900 FLNGE SEAL 300ML
Part # 212184
BDI # 1055745
Features
Other Features:
Room Temperature Cure | Industrial Gasketing | Food Grade | Temperature Range -65 to 500 Deg F
Container Type:
Cartridge
Typical Use:
Multipurpose | Black
Texture:
Paste
Color:
Black
Product Name:
Gasketing
Product Type:
RTV Silicone