Features
Other Features:
Heavy Duty | No Residue and Rinse | ODC Free | Fast Evaporation | Non Chlorinated | Removes Oil - Grease - Wax - Dirt - Moisture - Tar
Product Name And Type:
General Purpose Cleaner | Degreaser
Container Type:
Aerosol Can
Typical Use:
Multi Purpose
Texture:
Aerosol
Color:
Clear
SI 595 80ML IDH 160809
Description
SI 595 80ML IDH 160809 SIL GASKETING ; 59530 SEALNT SUPERFLX CLR 80ML
Part # 160809
BDI # 1055621
Features
Other Features:
General Purpose | Room Temperature Cure | Food Grade | Temperature Range -54 to 232 Deg C
Container Type:
Tube
Typical Use:
Multipurpose | Clear
Texture:
Paste
Color:
Clear
Product Name:
Gasketing
Product Type:
RTV Silicone
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
Multiple Layers of Synthetic Yarn
Typical Use:
Handling Air | Water | Oil | Mild Chemical | Alkalis | Clear Wall Allows | Visual Inspection of Product
Inside Diameter - Millimeter:
9.525
Color:
Clear
Features
Inch - Metric:
Metric
Material:
Fluoropolymer
Outside Diameter - Inch:
0.236
Outside Diameter - Millimeter:
6
Other Features:
Minimum Bending Radius 35 MM | Chemical - Heat Resistant
Typical Use:
Food and Beverage | HDD - LCD Manufacturing | Medical | Photovoltaic Cell Manufacturing
Inside Diameter - Millimeter:
4
Color:
Clear
Product Name:
Tubing
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.02
Outside Diameter - Millimeter:
25.908
Other Features:
Multiple Layers of Synthetic Yarn
Typical Use:
Handling Air | Water | Oil | Mild Chemical | Alkalis | Clear Wall Allows | Visual Inspection of Product
Inside Diameter - Millimeter:
19.05
Color:
Clear