3/8IN POWERCLEAN 3000 YELLOW 300FT/REEL
Description
3/8" POWERCLEAN 3000 YELLOW 300'/REEL ; PRESSURE WASHER HOSE 300'/REEL
Part # 4657-2417
BDI # 18201704
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 Wire Braid High Tensile Steel
Typical Use:
Cleaning Equipment
Inside Diameter - Millimeter:
9.525
Color:
Yellow
3LOLY 300FT/REEL
Description
3LOLY XREEL HYDRAULIC HOSE ; POR LOL PLUS LOCK-ON 300FT/REL
Part # 32842560
BDI # 1105292
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.41
Outside Diameter - Millimeter:
10.414
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
4.775
Color:
Yellow
3/4IN ADAPTA FLEX YELLOW 250PSI
Description
3/4" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3204-1530
BDI # 18201377
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.15
Outside Diameter - Millimeter:
29.21
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 6 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
19.05
Color:
Yellow
1X400FT PLANT MASTER XTREME 501 AR
Description
1" X REEL AIR AND MULTI-PURPOSE HOSE ; 400FT/REL
Part # 3202-0021
BDI # 21492023
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.51
Outside Diameter - Millimeter:
38.354
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 0.57 Inch
Typical Use:
Air Drill | Construction | Mining | Other Severe Service | Poultry Plant
Inside Diameter - Millimeter:
25.4
Color:
Yellow
1-1/2INX50FT 1000MP MINE MASTER
Description
1-1/2"X50' 1000MP MINE MASTER ; MINING HOSE 250'/REEL
Part # 3619-0765
BDI # 1090811
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.92
Outside Diameter - Millimeter:
48.768
Other Features:
High Tensile Steel Wire Braid | Bend Radius 18 Inch
Typical Use:
Industrial | Mine Spray | Wash down
Inside Diameter - Millimeter:
38.1
Color:
Yellow