40B20

COMPARE

40B20

Description
40B20 ROLLER CHAIN SPROCKET ; 1/2" P 20T 5/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 40B20

BDI # 620176

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.196
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.457
Global Part Number GPN: 36149
Pitch Diameter - Millimeter: 81.18
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
D60B20H

COMPARE

D60B20H

Description
D60B20H ROLLER CHAIN SPROCKET ; 3/4" P 20T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D60B20H

BDI # 607942

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 4.794
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.186
Other Features: Duplex Type
Global Part Number GPN: 30667
Pitch Diameter - Millimeter: 121.78
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50BS20HT 3/4

COMPARE

50BS20HT 3/4

Description
50BS20HT 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH

MARTIN SPROCKET & GR

Part # 50BS20HT 3/4

BDI # 621413

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 3.995
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.321
Other Features: With 2 Set Screw
Global Part Number GPN: 32737
Pitch Diameter - Millimeter: 101.48
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H40B20

COMPARE

H40B20

Description
H40B20 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PIT 20T B-STYLE W/HT

TSUBAKI

Part # 40B20HT

BDI # 913911

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.196

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 3.457
Pitch Diameter - Millimeter: 81.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY