Features
Enclosure:
Open
Outer Race Width - Millimeter:
32
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1862
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
626-2RSH
Description
626-2RSH DEEP GROOVE BALL BRG ; 6MM BORE 19MM OD 6MM WD SR 2 SEALS
Part # 626-2RSH
BDI # 1415875
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6001-2Z
Description
6001-2Z DEEP GROOVE BALL BRG ; 12MM BORE 28MM OD 8MM WD SR 2 MTL SHLD
Part # 6001-2Z
BDI # 1414600
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
ML110 3/4
Description
ML110 3/4 JAW CPLG HUB ; 3/4" BORE 3-5/16" HUB DIA
Part # ML110 3/4
BDI # 609428
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No