6800DD
Description
6800DD DEEP GROOVE BALL BRG ; 10MM BOREX19MM ODX5MM W 1-ROW
Part # 6800DD
BDI # 1186979
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
626-2RSH
Description
626-2RSH DEEP GROOVE BALL BRG ; 6MM BORE 19MM OD 6MM WD SR 2 SEALS
Part # 626-2RSH
BDI # 1415875
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6801ZZ
Description
6801ZZ DEEP GROOVE BALL BRG ; 12MM BOREX21MM ODX5MM W 1-ROW
Part # 6801ZZ
BDI # 1413046
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261815
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6801VV
Description
6801VV DEEP GROOVE BALL BRG ; 12MM BOREX21MM ODX5MM W 1-ROW
Part # 6801VV
BDI # 1186981
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5497
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
61800-2RS1
Description
61800-2RS1 DEEP GROOVE BALL BRG ; 10MM BORE 19MM OD 5MM WD
Part # 61800-2RS1
BDI # 1421995
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1774
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No