Page 1 of 282

Next

Compare
RS40-2-OL

COMPARE

RS40-2-OL

Description
40-2 O/L CHAIN OFFSET LINK ; 40-2 CHAIN 1/2" CHAIN PITCH COTTERED

TSUBAKI

Part # 40-2OL

BDI # 1405765

Features

Roller Width - Inch: 0.312
Chain Pitch - Inch: 0.5
Chain Size: 40-2
Component: Offset Link
Roller Diameter - Millimeter: 7.925

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Standard
Global Part Number GPN: 482231

Price Inventory : In stock
Loading Price
QTY
AB45095

COMPARE

AB45095

Description
AB45095 ROLOC DISC PAD ; BLACK 2" MEDIUM

3M

Part # 7000045282

BDI # 1380149

Price Inventory : In stock
Loading Price
QTY
6205-2RSHNR

COMPARE

6205-2RSHNR

Description
6205-2RSHNR DEEP GROOVE BALL BRG ; SINGLE ROW

SKF

Part # 6205-2RSHNR

BDI # 1414768

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: Yes

Price Inventory : In stock
Loading Price
QTY
SFT-8

COMPARE

SFT-8

Description
SFT-8 FLANGE BEARING UNIT ; 1/2" BORE 3" BOLT CIRCLE 2 HOLE

SEALMASTER

Part # 700534

BDI # 351918

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Has Flinger

Global Part Number GPN: 16981
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 76

Price Inventory : In stock
Loading Price
QTY
3203B-2RSTNC3

COMPARE

3203B-2RSTNC3

Description
3203B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 17MM BOREX40MM ODX17.5MM W 2-ROW

NSK

Part # 3203B-2RSTNC3

BDI # 17757639

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY