40BB17H 5/8
Description
40BB17H 5/8 IDLER SPROCKET ; 17T 0.638" STOCK BORE X 2.97" OD
Part # 40BB17H 5/8
BDI # 619485
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.97
Length Thru Bore - Millimeter:
18.288
Other Features:
0.284 Inch Teeth Width
6009-2RS1
Description
6009-2RS1 DEEP GROOVE BALL BRG ; 45MM BORE 75MM OD 16MM WD
Part # 6009-2RS1
BDI # 1415370
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3084
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
LM603011-2
Description
LM603011-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 3-1/16" OD 19/32" WD
Part # LM603011-20024
BDI # 1364787
Features
Component:
Cup
Width - Millimeter:
15.088
Inch - Metric:
Inch
Outside Diameter - Inch:
3.063
Outside Diameter - Millimeter:
77.8
Other Features:
Light Medium Duty
Global Part Number GPN:
647249
Precision Class:
Standard
Width - Inch:
0.594
Basic Number:
LM603011
AKL.GT20
Description
AKL.GT20 THRUST BALL BEARING ; NON-RETURNABLE 42.95MM X 75.71MM
Part # AKL.GT20
BDI # 18102889
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.688
Bore 2 - Millimeter:
43.663
Height - Inch:
0.813
Bore 2 - Inch:
1.719
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Other Features:
Single Row
Cage Material:
Steel
40B17
Description
40B17 ROLLER CHAIN SPROCKET ; 1/2" P 17T 5/8" MIN PLAIN BORE
Part # 40B17
BDI # 620170
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Global Part Number GPN:
36146
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore