GRA112RRB
Description
GRA112RRB + COL INSERT BRG ; 1-3/4" BORE NARROW IR 3.347" OD
Part # GRA112RRB + COL
BDI # 1356362
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Spherical
Global Part Number GPN:
561308
Mounting Method:
Eccentric Collar
6209-2RS1
Description
6209-2RS1 DEEP GROOVE BALL BRG ; 45MM BORE 85MM OD 19MM WD
Part # 6209-2RS1
BDI # 1415314
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3090
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
UCX08-108D1
Description
UCX08-108D1 INSERT BEARING ; 1.5"ID 3.3465"OD 1.937"W SET SCREW
Part # UCX08-108D1
BDI # 1235153
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Medium Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Global Part Number GPN:
564590
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
27.788
Other Features:
Single Row | Medium Duty | Black Oxide Coated | Single Lock | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
49.22
Outer Race Profile:
Spherical
Global Part Number GPN:
563961
Mounting Method:
Set Screw