MCFR 16 SB

COMPARE

MCFR 16 SB

Description
MCFR 16 SB CAM FOLLOWER BEARING ; 16MM ROLLER DIA 11MM ROLLER WIDTH

MCGILL

Part # 1616155001

BDI # 344922

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21041

Price Inventory : Available to order
Loading Price
QTY
LFR50/5-4-2Z

COMPARE

LFR50/5-4-2Z

Description
LFR50/5-4-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE 5MM ID X 16MM OD

INA

Part # LFR50/5-4-2Z-HLC

BDI # 1175236

Features

Roller Width - Inch: 0.276
Roller Width - Millimeter: 7
Roller Surface Profile: Gothic Arch Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Gap Seal
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY