29850 / 3X3.623X0.25 HM14 R
Description
CRSEAL 29850 / 3X3.623X0.25 HM14 R SEAL
Part # 29850
BDI # 1249548
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
185007
25091 / 2.5X3.751X0.438 CRWH1 R
Description
CRSEAL 25091 / 2.5X3.751X0.438 CRWH1 R ; SGL LIP SEAL
Part # 25091
BDI # 1243779
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
184516
24898 / 2.5X3.251X0.375 CRWA1 R
Description
CRSEAL 24898 / 2.5X3.251X0.375 CRWA1 R ; DBL LIP SEAL
Part # 24898
BDI # 1414123
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603761
25007 / 2.5X3.5X0.25 HM21 R
Description
CRSEAL 25007 / 2.5X3.5X0.25 HM21 R SEAL
Part # 25007
BDI # 1248713
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604285
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric