6312-RS-C3
Description
6312-RS-C3 DEEP GROOVE BALL BEARING ; 60MM ID 130MM OD 31MM WD SEALED
Part # 6312-RS-C3
BDI # 21958358
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6302-RSH
Description
6302-RSH DEEP GROOVE BALL BEARING ; NON-RETURNABLE SMALL GRP LT 22
Part # 6302-RSH
BDI # 1260159
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6013-RSR
Description
6013-RSR DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6013-RSR
BDI # 1148600
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260313
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No