01EBCP300GRAT
Description
COP.01EBCP300GRAT PILLOW BLOCK UNIT ; NON-RETURNABLE ENCHANCED MEDIUM DUTY 3"
Part # COP.01EBCP300GRAT
BDI # 17116188
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95
01EBCP303GRAT
Description
01EBCP303GR ; BEARING CARTRIDGE PEDESTAL
Part # 01EBCP303GR
BDI # 17116190
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
134.95
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
112