NVFS3320-3DZ-03T

COMPARE

NVFS3320-3DZ-03T

Description
NVFS3320-3DZ-03T ; VALVE SOL/PILOT

SMC

Part # NVFS3320-3DZ-03T

BDI # 17853284

Features

Port Type: 3/8" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 3 Position
Inch - Metric: Inch
Other Features: 1.4 - 1.7 Cv Factor | Body Ported | DIN Terminal | With Light and Surge Voltage Suppressor
Overall Length - Inch: 9.488
Voltage: 110-120/50-60 VAC

Price Inventory : Available to order
Loading Price
QTY