NVFS3320-3DZ-03T
Description
NVFS3320-3DZ-03T ; VALVE SOL/PILOT
Part # NVFS3320-3DZ-03T
BDI # 17853284
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
1.4 - 1.7 Cv Factor | Body Ported | DIN Terminal | With Light and Surge Voltage Suppressor
Overall Length - Inch:
9.488
Voltage:
110-120/50-60 VAC