Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
77
Length Thru Bore - Inch:
3.031
Bore - Millimeter:
100
Bore - Inch:
3.937
Other Features:
Tapered Threaded Sleeve
FRB 13.5/200
Description
FRB 13.5 /200 BEARING LOCATING RING ; 100MM IDX410MM LGX175MM DP CI
Part # FRB 13.5/200
BDI # 1419901
22222 EK
Description
22222 EK SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK
BDI # 1416780
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
SNL 515-612 VU
Description
SNL 515-612 VU PLUMMER BLOCK HOUSING ; ACCESSORIES AND HOUSINGS
Part # SNL 515-612 VU
BDI # 18294687