Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
232.918
Nominal Center Distance - Inch:
9.17
Other Features:
Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.6
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
215.9
Nominal Center Distance - Inch:
8.5
Other Features:
Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.78
TA5215TB X 2-15/16 TAPER BUSH KIT
Description
TA5215TB X 2-15/16 TAPER BUSH KIT
Part # 905022
BDI # 295878
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM II | 2-15/16" Bore | Includes Two Standard Bushings with Back-Up Plates | Snap Rings | Hardware and Key
Part Type:
Standard Shaft Tapered Bushing Kit
TA7315TB X 3-15/16 TAPER BUSH KIT
Description
TA7315TB X 3-15/16 TAPER BUSH KIT
Part # 907022
BDI # 296136
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM II | 3-15/16" Bore | Includes Two Standard Bushings with Back-Up Plates | Snap Rings | Hardware and Key
Part Type:
Standard Shaft Tapered Bushing Kit
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM II
Part Type:
Back Stop Assembly