Page 1 of 2

Next

Compare
LOR 144

COMPARE

LOR 144

Description
LOR 144 POSITRAC LABYRINTH SEAL ; 3 RING 6-1/4" SHAFT DIA AL

SKF

Part # LOR 144

BDI # 1260980

Price Inventory : Available to order
Loading Price
QTY
LOR 127

COMPARE

LOR 127

Description
LOR 127 POSITRAC LABYRINTH SEAL ; 3 RING 5-5/16" SHAFT DIA AL

SKF

Part # LOR 127

BDI # 1260971

Price Inventory : Available to order
Loading Price
QTY
22228 CC/C3W33

COMPARE

22228 CC/C3W33

Description
22228 CC /C3W33 SPHR ROLLER BRG ; 140MM BORE 250MM OD 68MM WID SHAFT MOUNT

SKF

Part # 22228 CC/C3W33

BDI # 1418094

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SL02-125

COMPARE

SL02-125

Description
SL02-125 SINGLE POINT LUBRICATOR ; 125ML LUBRICANT

SIMALUBE

Part # 215-14020

BDI # 18294159

Features

Thread Size: 1/4" RC
Other Features: Hydrogen Gas Producing Dry Cell | Lithium Thickener
Product Name: Single Point Lubricator
Overall Height - Inch: 4.488
Overall Height - Millimeter: 114

Price Inventory : Available to order
Loading Price
QTY
190CMAP;20371

COMPARE

190CMAP;20371

Description
190CMAP NR. 20371 FASTENER SET

FLEXCO

Part # 20371

BDI # 17226489

Features

Inch - Metric: Metric
Material: Copper Alloy Plate | Steel Bolts and Nut
Used For: Conveyor Belt
Part Description: Bolt Solid Plate Fastener
Other Features: 8MM to 14MM Belt Thickness | 460MM Minimum Pulley Dia

Product Name: Bolt Solid Plate Fastener

Price Inventory : Available to order
Loading Price
QTY