VX2B4BA

COMPARE

VX2B4BA

Description
VX2B4BA SOLENOID VALVE

SMC

Part # VX2B4BA

BDI # 25766274

Features

Port Type: Not Available
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1.08 Cv Factor | Medium Vacuum Fluid | Oil Free | Grommet
Overall Length - Inch: 2.028
Voltage: 24 VDC
Overall Width - Inch: 1.378

Price Inventory : Available to order
Loading Price
QTY