140A60 MTO
Description
140A60 MTO ROLLER CHAIN SPROCKET ; BORED AND DRILL TO FIT SP-27
Part # 140A60 MTO
BDI # 24898864
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Rough Bore