Features
Component:
Element
Width - Millimeter:
139.7
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.63 Inch Distance Between Inboard Shaft Ends | 2.01 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs
Width - Inch:
5.5
Features
Component:
Element
Width - Millimeter:
174.752
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.25 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
Width - Inch:
6.88
1120T20 COVER/GRID ASSY
Description
1120T20 COVER / GRID ASSY ; 0758305
Part # 4300466
BDI # 18106535
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
147.32
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.56
Outside Diameter - Millimeter:
319.024
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
5.8
RAPTOR ES70 FULL SPACER ELEMENT
Description
RAPTOR ES70 FULL SPACER ELEMENT
Part # 017074
BDI # 20494225
Features
Component:
Spacer Element
Width - Millimeter:
174.752
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Split | 10 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
Width - Inch:
6.88
1130T20 COVER/GRID ASSY
Description
1130T20 COVER & GRID ASSY ; 0758306
Part # 4300467
BDI # 18106355
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
149.86
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.88
Outside Diameter - Millimeter:
377.952
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
5.9