Features
Component:
Horizontal Split Cover
Width - Millimeter:
201.168
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
15.12
Outside Diameter - Millimeter:
384.048
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
7.92
LL758715-2
Description
LL758715-20000 TAPERED ROLLER BRG CUP ; SINGLE 12-18 OD
Part # LL758715-20000
BDI # 1363749
Features
Component:
Cup
Width - Millimeter:
20.65
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
Light Duty
Global Part Number GPN:
646793
Precision Class:
Standard
Width - Inch:
0.813
Basic Number:
LL758715
L357010-2
Description
L357010-20000 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD
Part # L357010-20000
BDI # 1362660
Features
Component:
Cup
Width - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Outside Diameter - Millimeter:
393.7
Other Features:
Light Duty
Global Part Number GPN:
649785
Precision Class:
Standard
Width - Inch:
1.5
Basic Number:
L357010
22244EMBW507C08C3
Description
22244EMBW507C08C3 SPHERICAL RLR BRG ; 220MM ID 400MM OD 108MM WD
Part # 22244EMBW507C08C3
BDI # 20054204
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
29348 E
Description
29348 E SPHER RLR THRUST BEARING ; NON-RETURNABLE 240MMX380MMX85MM STL CAGE
Part # 29348 E
BDI # 1418346
Features
Height - Millimeter:
85
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
295.5
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel