22244EMBW507C08C3
Description
22244EMBW507C08C3 SPHERICAL RLR BRG ; 220MM ID 400MM OD 108MM WD
Part # 22244EMBW507C08C3
BDI # 20054204
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23056 CACK/C3W33
Description
23056 CACK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23056 CACK/C3W33
BDI # 1247245
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
HH249910-2
Description
HH249910-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 16" OD 3-11/16" WD
Part # HH249910-20024
BDI # 1357661
Features
Component:
Cup
Width - Millimeter:
93.675
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Heavy Duty
Global Part Number GPN:
645845
Precision Class:
Standard
Width - Inch:
3.688
Basic Number:
HH249910
L467510-2
Description
L467510-20000 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 18-24 OD
Part # L467510-20000
BDI # 1362819
Features
Component:
Cup
Width - Millimeter:
47.625
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
Light Duty
Global Part Number GPN:
647865
Precision Class:
Standard
Width - Inch:
1.875
Basic Number:
L467510
H852810-2
Description
H852810-20000 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 17-1/2" OD 3-1/2" WD
Part # H852810-20000
BDI # 1357103
Features
Component:
Cup
Width - Millimeter:
88.9
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Outside Diameter - Millimeter:
444.5
Other Features:
Heavy Duty
Global Part Number GPN:
646111
Precision Class:
Standard
Width - Inch:
3.5
Basic Number:
H852810