Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
15641
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
U1
Number of Grooves:
8
P144-14MGT-55
Description
P144-14MGT-55 SYNCHRONOUS PULLEY ; 144GROVES 14MM P 55MM W
Part # 77115144
BDI # 1125467
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
55
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 4.88
Coupling Type:
Elastomeric Coupling
Torque:
170100In-Lbs
6 8V 2480 TB
Description
6 8V 2480 TB V-BELT SHEAVE ; 6 GROOVE D-3 TYPE 24.8" OD
Part # 6 8V 2480 TB
BDI # 21917898
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
6