Page 1 of 4

Next

Compare
E2 ELEMENT OMEGA 7300005

COMPARE

E2 ELEMENT OMEGA 7300005

Description
E2 ELEMENT OMEGA 7300005 ; 7300005

REXNORD

Part # 9648310

BDI # 18143283

Features

Component: Element
Width - Millimeter: 129.261
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type: Elastomeric Coupling
Torque: 190In-Lbs
Width - Inch: 5.089

Price Inventory : In stock
Loading Price
QTY
RAPTOR E50 ELEMENT

COMPARE

RAPTOR E50 ELEMENT

Description
RAPTOR E50 ELEMENT

DODGE

Part # 015851

BDI # 20492743

Features

Component: Element
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.63 Inch Distance Between Inboard Shaft Ends | 2.01 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs
Width - Inch: 5.5

Price Inventory : In stock
Loading Price
QTY
24144EMBW33C3

COMPARE

24144EMBW33C3

Description
24144EMBW33C3 SPHERICAL RLR BRG

TIMKEN

Part # 24144EMBW33C3

BDI # 20054696

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
1050G10/51 SLEEVE

COMPARE

1050G10/51 SLEEVE

Description
1050G10/51 SLEEVE ; 744988 SHROUDED BOLT

FALK

Part # 4400161

BDI # 18105147

Features

Component: Sleeve Assembly
Width - Millimeter: 140.716
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.313

Outside Diameter - Millimeter: 388.95
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 500900In-Lbs
Width - Inch: 5.54

Price Inventory : Available to order
Loading Price
QTY
1130T20 COVER/GRID ASSY

COMPARE

1130T20 COVER/GRID ASSY

Description
1130T20 COVER/GRID ASSY ; 758306

FALK

Part # 4300467

BDI # 18106355

Features

Component: Vertical Split Cover and Grid Assembly
Width - Millimeter: 149.86
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.88

Outside Diameter - Millimeter: 377.952
Other Features: Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type: Grid Coupling
Width - Inch: 5.9

Price Inventory : Available to order
Loading Price
QTY