Page 1 of 6

Next

Compare
ES4-R ELEMENT OMEGA 7300085

COMPARE

ES4-R ELEMENT OMEGA 7300085

Description
ES4-R SPACER ELEMENT ; W/#4 CSC CAPSCREWS & RING

REXNORD

Part # 9648410

BDI # 18143330

Features

Component: Spacer Element
Width - Millimeter: 184.15
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 4.56

Outside Diameter - Millimeter: 115.824
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs
Width - Inch: 7.25

Price Inventory : In stock
Loading Price
QTY
RAPTOR E70 ELEMENT

COMPARE

RAPTOR E70 ELEMENT

Description
RAPTOR E70 ELEMENT

DODGE

Part # 015853

BDI # 20492747

Features

Component: Element
Width - Millimeter: 174.752
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 14

Outside Diameter - Millimeter: 355.6
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.25 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs
Width - Inch: 6.88

Price Inventory : In stock
Loading Price
QTY
RAPTOR ES70 FULL SPACER ELEMENT

COMPARE

RAPTOR ES70 FULL SPACER ELEMENT

Description
RAPTOR ES70 FULL SPACER ELEMENT

DODGE

Part # 017074

BDI # 20494225

Features

Component: Spacer Element
Width - Millimeter: 174.752
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 14

Outside Diameter - Millimeter: 355.6
Other Features: Components May or May Not Intermix Among Brands | Split | 10 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs
Width - Inch: 6.88

Price Inventory : Available to order
Loading Price
QTY
1055GL20-1 -2 SLEEVE

COMPARE

1055GL20-1 -2 SLEEVE

Description
1055GL SLEEVE ; 0729511

FALK

Part # 4400070

BDI # 18105178

Features

Component: Sleeve Assembly
Width - Millimeter: 157.988
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.75

Outside Diameter - Millimeter: 425.45
Other Features: Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type: Gear Coupling
Torque: 655200In-Lbs
Width - Inch: 6.22

Price Inventory : Available to order
Loading Price
QTY
24144EMBW33C3

COMPARE

24144EMBW33C3

Description
24144EMBW33C3 SPHERICAL RLR BRG

TIMKEN

Part # 24144EMBW33C3

BDI # 20054696

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY