8MX-35S-21

COMPARE

8MX-35S-21

Description
8MX-35S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 35GROVES

GATES

Part # 77182035

BDI # 1117404

Features

Pitch Diameter - Inch: 3.509
Flange Outside Diameter - Millimeter: 96.647
Inch - Metric: Metric
Outside Diameter - Inch: 3.446
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Bushing | Type AF
Pitch Diameter - Millimeter: 89.129
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-35S-12-1610

COMPARE

8MX-35S-12-1610

Description
8MX-35S-12-1610 SYNCH SPROCKET

DODGE

Part # 481886

BDI # 20508489

Features

Pitch Diameter - Inch: 3.509
Flange Outside Diameter - Millimeter: 96.647
Inch - Metric: Metric
Outside Diameter - Inch: 3.446
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 89.129
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY