NSTU-SXV-103-RH

COMPARE

NSTU-SXV-103-RH

Description
NSTU-SXV-103-RH TAKE-UP BALL BEARING

DODGE

Part # 073729

BDI # 23677569

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.48
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Slot Width - Inch: 0.25

Slot to Slot Distance - Millimeter: 88.39
Slot Width - Millimeter: 6.35
Other Features: Single Row | Intermediate Duty | Narrow Inner Race | Narrow Slot | 3.51" Maximum Slot to Slot Distance
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
NSTU-SC-111

COMPARE

NSTU-SC-111

Description
NSTU-SC-111 TAKEUP BALL BEARING UNIT

DODGE

Part # 125157

BDI # 258776

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.313

Slot to Slot Distance - Millimeter: 101.6
Other Features: Single Row | Normal Duty | Wide Inner Race | Narrow Slot
Global Part Number GPN: 673775
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCT206NPMZ2

COMPARE

UCT206NPMZ2

Description
UCT206NPMZ2 TAKE-UP BALL BEARING ; 30MM ID

AMI BEARINGS

Part # UCT206NPMZ2

BDI # 117091

Features

Inch - Metric: Metric
Slot to Slot Distance - Inch: 3.504
Housing Material: Nickel Coated Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.472

Slot to Slot Distance - Millimeter: 89
Slot Width - Millimeter: 12
Other Features: Single Row | Normal Duty | Wide Inner Race | Zinc Coated Insert
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY