6212RS
Description
6212-RS DEEP GROOVE BALL BEARING ; 60MM ID 110MM OD 22MM WD SEALED
Part # 6212-RS
BDI # 1347987
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6203DUC3
Description
6203DUC3 DEEP GROOVE BALL BRG ; 17MM BOREX40MM ODX12MM W 1-ROW
Part # 6203DUC3
BDI # 18208878
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
6000RS
Description
6000-RS DEEP GROOVE BALL BEARING ; 10MM ID 26MM OD 8MM WD
Part # 6000-RS
BDI # 1347583
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R16Z
Description
MRC.R16Z DEEP GROOVE BALL BRG ; NON-RETURNABLE 1"B 2"OD 1/2"WD
Part # MRC.R16Z
BDI # 663319
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3993
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No