CCF 1 1/4 SB
Description
CCF 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD
Part # CCF 1 1/4 SB
BDI # 1402421
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20687
YCRS-20
Description
YCRS-20 CAM FOLLOWER BEARING ; 1-1/4IN ROLLER DIA STEEL SEALED
Part # YCRS-20
BDI # 1407992
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Full Complement
Rolling Element:
Needle Bearing
RBC 1 1/4
Description
RBC 1 1/4 CAM FOLLOWER BEARING ; 1-1/4" ROLLER DIA 3/4" ROLLER WIDTH
Part # RBC 1 1/4
BDI # 795019
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Center Thrust Ring | Contact Lip Seals
CRS-20
Description
CRS-20 STUD TRACK ROLLER ; 1-1/4IN OD 1/4-20UNF W/SEAL AND WASHER
Part # CRS-20
BDI # 1086250
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Full Complement | With Seals and Internal Thrust Washers
S 40 LW
Description
S 40 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/4" DIA 3/4" WIDTH
Part # S 40 LW
BDI # 795102
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Screwdriver Slot | Adjustable