Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
NS882-12T 1IN KWSS
Description
NS882-12T 1" KW SS SPROCKET ; 614-29-1 MOLDED SPLIT
Part # 9168035
BDI # 18146062
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
NS882-12T 1-1/4IN KWSS SPLIT SPK
Description
NS882-12T 1-1/4 KW SS SPROCKET ; 614-29-3 MOLDED SPLIT
Part # 9168040
BDI # 18146065
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
614-181-4
Description
NS1500-32T-1-7/16IN-1KW1SS-PA SPROCKET ; 614-181-4 MOLDED SPLIT NON RETURNABLE
Part # 614-181-4
BDI # 21839331
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Outside Diameter - Millimeter:
154.94
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
N5936-25T-2-1/2IN-S-POM 114-694-1
Description
N5936-25T-2-1/2IN-S-POM SPROCKET ; 114-694-1 NON-SPLIT
Part # N5936-25T-2-1/2IN-S-POM 114-694-1
BDI # 24111604
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore