820-29R1.44-RMS

Description
820-29R1.44-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 820-29R1.44-RMS

BDI # 336449

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.98
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 7.028
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 177.292
Modular - Flat Top Size: 820
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820-21R1-WS

COMPARE

820-21R1-WS

Description
820-21R1-WS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 820-21R1-WS

BDI # 336306

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.09
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 5.079
Other Features: Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter: 129.286
Modular - Flat Top Size: 820
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820-25R1.44-WS

COMPARE

820-25R1.44-WS

Description
820-25R1.44-WS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 820-25R1.44-WS

BDI # 336351

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.03
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 6.063
Other Features: Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter: 153.162
Modular - Flat Top Size: 820
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820-29R1.44-DMS-SS

COMPARE

820-29R1.44-DMS-SS

Description
820-29R1.44-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 820-29R1.44-DMS-SS

BDI # 336450

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.98
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 7.028
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 177.292
Modular - Flat Top Size: 820
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY