35BS12HT 3/4
Description
35BS12HT 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 35BS12HT 3/4
BDI # 618643
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
With 2 Set Screw
Global Part Number GPN:
32521
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore
12LF050 X 3/8
Description
12LF050 X 3/8 TIMING PULLEY ; 3/8" BORE 1/2" WD 3/8" PIT L
Part # 1054402
BDI # 15082034
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
36.38
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
D35B12H
Description
D35B12H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D35B12H
BDI # 607686
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
Duplex Type
Global Part Number GPN:
30559
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore