P56-14MGT-55
Description
P56-14MGT-55 SYNCHRONOUS PULLEY ; 56GROVES 14MM P 55MM W
Part # 77115056
BDI # 1125796
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.13
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
P568M30-SDS
Description
P568M30-SDS SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P568M30-SDS
BDI # 610425
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.8
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577635
Pitch Diameter - Millimeter:
142.6
P568M50-SK
Description
P568M50-SK SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50
Part # P568M50-SK
BDI # 610427
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.8
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577634
Pitch Diameter - Millimeter:
142.6